Shop GENIUS TOOLS
Create Account
12mm Combination Wrench
- Mfr # 726012
- Zoro # G623583864
original price:Â $6.07 , new price: $5.46 , 10 percent off
new price:Â
$
5.46
/ea
Sold in multiples of 2 for
$10.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726012
- Zoro #
- G623583864
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 12mm Matte Finish Durable Steel Precision Hand Tool - 726012 Combination Wrench This 12mm combination wrench is built for controlled fastening and consistent fit. The 158mm (6.22 in.) overall length helps balance access in tighter spaces with comfortable leverage for everyday service work. Manufactured from Chromium-vanadium steel alloy and finished in matte, it's designed to stand up to frequent handling while resisting corrosion. Permanent size stamping supports fast tool selection and cleaner organization in a professional tool kit. Key Benefits 12mm combination wrench design supports versatile fastening across common metric hardware sizes. 158mm overall length provides reach and control for precise tightening and loosening. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Forged and heat treated for optimal strength under repeated professional use. Matte finish helps reduce glare and supports a more secure, non-slip handling feel. Permanently stamped size markings improve identification and tool organization efficiency. Meets or exceeds ANSI standards for quality expectations in hand tools. The professional-grade build focuses on consistent performance, clear size identification, and corrosion resistance for a tool that stays ready in daily rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.