Wire Guard
- Mfr # FSSWG4
- Zoro # G900422435
product price:Â
$
38.39
/ea
Key Features
For Use With
FluxSteam Strip
Includes
Wire Guard
Nominal Length
4 ft
Finish
White
Sub-Category
4 ft Strip Wire Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSSWG4
- Zoro #
- G900422435
- UPC #
- 784197295028
- Country of Origin
- Canada
- Item
- Wire Guard
- For Use With
- FluxSteam Strip
- Includes
- Wire Guard
- Finish
- White
- Sub-Category
- 4 ft Strip Wire Guard
- Accessory Type
- Wire Guard
- Compatible Product Type
- FluxSteam Strip
Dimensions
- Nominal Length
- 4 ft
- Wire Rope Length
- 4 ft
- Overall Length
- 4 ft
- Length
- 4 ft
Description
Wire Guard, Includes Wire Guard, For Use With FluxSteam Strip, White Finish, Nominal Length 4 ft, Sub-Category 4 ft Strip Wire Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.