Shop EATON B-LINE
See all product information
Create Account
Clip, 1 in H, 1 in L
- Mfr # BA-4-16
- Zoro # G3170422
product price:Â
$
2.95
/ea
Sold in multiples of 100 for
$295.00
Key Features
For Use With
15/16 in T-Bar, Light Fixtures
Standards
cULus Listed
Sub-Category
Fixture Hanging and Mounting
Description/Special Features
1/4 in x 5/8 in Mounting Stud, 50 lb Load Limit
Includes
BA-4-WN Wing Nut With Impression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA-4-16
- Zoro #
- G3170422
- UPC #
- 782051585490
- Country of Origin
- United States
- Item
- Clip
- For Use With
- 15/16 in T-Bar, Light Fixtures
- Standards
- cULus Listed
- Sub-Category
- Fixture Hanging and Mounting
- Description/Special Features
- 1/4 in x 5/8 in Mounting Stud, 50 lb Load Limit
- Includes
- BA-4-WN Wing Nut With Impression
- Finish
- Zinc Plated
- Type
- T-Bar Fixture
- Housing Finish
- Zinc Phosphate
- Product Type
- Clip
- Compatible Product Type
- 15/16 in T-Bar, Light Fixtures
Dimensions
- Overall Width
- 1 in
- Overall Length
- 1 in
- Overall Height
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clip, For Use With 15/16 in T-Bar, Light Fixtures, Overall Width 1 in, Overall Length 1 in, Overall Height 1 in, Includes BA-4-WN Wing Nut With Impression, Finish Zinc Plated, Standards cULus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.