Wire Shelving, Shelf, Metal, Adjustable
- Mfr # 5AA577K3
- Zoro # G900488301
product price:Â
$
820.99
/ea
Key Features
Material
Stainless Steel
Number of Shelves
5
Color
Green
Finish
Epoxy Coated
Standards
HACCP, NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5AA577K3
- Zoro #
- G900488301
- UPC #
- 041105380505
- Country of Origin
- Multiple
- Item
- Wire Shelving, Shelf, Metal, Adjustable Shelving
- Material
- Stainless Steel
- Number of Shelves
- 5
- Color
- Green
- Finish
- Epoxy Coated
- Standards
- HACCP, NSF
- Includes
- (2) Posts, (2) S Hooks Per Shelf
- Load Capacity per Shelf
- 400 lb
- Whole Unit Load Capacity
- 2,000 lb
- Recommended Environments
- Wet
- Adjustability
- Adjustable
- Shelf Configuration
- Add-On
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 72 in
- Overall Height
- 74 in
Description
Wire Shelving, Shelf, Metal, Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.