Halogen, 250 W, T4, E11

  • Mfr # 58762
  • Zoro # G900720586
product price: 
$
16.49
/ea
Sold in multiples of 12 for $197.88

Key Features

Voltage
120V AC
Watts
250 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
58762
Zoro #
G900720586
UPC #
046135587627
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Bulb Dia.
1/2 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Halogen Bulb
Voltage
120V AC
Watts
250 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
2950K
Dimmable
No
Lumens
5,000 lm
Rated Life
2,000 hr
Light Technology
Halogen
Overall Bulb Base Type
Miniature Can Screw
Color Rendering Index
100
Bulb Beam Angle
360 Degrees
For Use With
Seal Temperature Below 650 Degrees F
Overall Bulb Shape
T
Bulb Primary Application
General Purpose
ANSI Code
EHT
Light Color
White
Bulb Finish
Clear
Shatter-Resistant
No
Trade Number
58762

Description

Halogen Bulb, Bulb Base Type Miniature Candelabra Screw (E11), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 5,000 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number 58762, Voltage 120V AC, Watts 250 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, Light Color White, ANSI Code EHT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.