Replacement Face Shields Clear Polycarbonate Visor, (5-Pack)
- Mfr # BLSH-ES-RFS-5
- Zoro # G900765167
Key Features
Specifications
Details
- MFR #
- BLSH-ES-RFS-5
- Zoro #
- G900765167
- UPC #
- 810025606954
- Country of Origin
- China
- Item
- Replacement Visor
- Color
- Clear
- Visor Material
- Polycarbonate
- For Use With
- Face Shield Headgear
Dimensions
- Length
- 7.6 in
- Width
- 15.4 in
Description
Bison Life Face Shield Replacements use for continued safety and convenience. Maintain safety standards easily by keeping extra face shields on hand for quick and easy replacement. Help prevent potential harm and injury to your eyes and face, while at home or on the job. Keep your vision clear and replace a shield when it has become too scuffed or marked up. The replaceable face shields are made from clear polycarbonate, designed for all around visibility and protection. Made from one piece of durable polycarbonate for a frameless, seamless view, that creates unobstructed vision with curved full face protection. Meets ANSI Z87.1 standards while offering a clear view with durable protection from airborne debris. Used for various environments and a variety of activities. Some uses include, but are not limited to: PPE, Personal Protective Equipment, Industrial safety, metal work, automotive, lawn & garden, dental industry, healthcare, carpentry & woodworking, lab work, painting, sports, construction, and general purpose, DIY projects, handyman, etc.
- REPLACEMENT PART: Made as replacement shields for the Safety Face Shield & Safety Headgear. Keep your vision clear and help prevent potential harm and injury to your eyes and face by replacing shields when they are too dirty, scuffed or marked up.
- VISIBILITY & PROTECTION: The replaceable face shields are made from clear polycarbonate, built for all around visibility and protection. Made from one piece of polycarbonate for a frameless, seamless view, creating unobstructed vision with curved full face protection.
- QUALITY & USAGE: Meets ANSI Z87.1 standards while offering a clear view with durable protection from airborne debris. Ideal protection for anyone who frequently relies on wearing Safety Headgear with face shields. Some uses include: Personal Protective Equipment, Industrial safety, metal work, automotive, lawn & garden, dental industry, healthcare, carpentry & woodworking, lab work, painting, sports, construction, and general purpose, DIY projects, handyman, etc.
- EASY REPLACEMENT STEPS: Takes just seconds. STEP 1) Turn all cam locks across the crown of the Safety Headgear to remove the old shield. STEP 2) Remove the protective film from BOTH sides of the replacement shield. STEP 3) Line up the replacement face shield with the cam locks, turn the cam locks downward to keep in place.
- Package includes Pack of 5 Visors for all of your facial safety needs.*Please note: Remove the protective film from both sides of the visor before use for optimal clarity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.