Shop VALUGARD
See all product information
Create Account
crown with swiveling ratchet suspension includes polyester window in header bag, CSA/ANSI
- Mfr # 12F462000HAM
- Zoro # G424157783
product price:Â
$
24.99
/ea
Key Features
Length
4.5 in
Visor Color
Blue
Visor Material
Polycarbonate
Visor Height
10.5 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F462000HAM
- Zoro #
- G424157783
- UPC #
- 684892089581
- Country of Origin
- China
- Item
- Faceshield
- Visor Color
- Blue
- Visor Material
- Polycarbonate
Dimensions
- Length
- 4.5 in
- Visor Height
- 10.5 in
- Width
- 10 in
Description
Extended Overhead coverage provides extra protection from airborne debris. 5 Point Window attachment system ensures a secure fit. Easy-Turn Pins make changing windows quick and simple. To be worn directly on the head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.