48
- Mfr # K-12781-0
- Zoro # G901205266
product price:Â
$
2,027.81
/ea
Key Features
Material
Vitreous China
Overall Height
17.5 in
Overall Length
30 in
Bowl Shape
Rectangular
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-12781-0
- Zoro #
- G901205266
- UPC #
- 40688012230
- Country of Origin
- Unknown
- Material
- Vitreous China
- Bowl Shape
- Rectangular
- Finish
- White
- Connection - Drains
- 2.25 in
- Bowl Material
- Vitreous China
- No. of Bowls
- 1
Dimensions
- Overall Height
- 17.5 in
- Overall Length
- 30 in
- Overall Width
- 22 in
- Basin Depth (In.)
- 8.63 in
- Faucet Hole Dia.
- 1.38 in
Description
The integral backsplash of the Gilford scrub-up/plaster sink blends nostalgic appeal with modern functionality. This vitreous china sink offers a large single-basin to accommodate a variety of tasks, and features a single-hole faucet drilling on the backsplash.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.