Stainless Steel Hand Sink 15 in. x 15 in. with Side Splashes and Gooseneck Faucet
- Mfr # HS-15SS-Z
- Zoro # G614590154
Key Features
Specifications
Product Information
- MFR #
- HS-15SS-Z
- Zoro #
- G614590154
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bowl Size
- 10 in. L x 12.8 in. W x 5.5 in. D
- Thickness
- 20 Gauge
- Height
- 13.2 in
- Overall Length
- 15.75 in
- Width
- 15 in
Details
- Bowl Shape
- Square
- Item
- Wall Mounted Hand Sink
- Includes
- Faucet, drain basket, backsplash, sidesplashes,Basket Strainer, Installation Hardware
- With Faucet / Without Faucet
- With Faucet
- Material
- Stainless Steel
- Standards
- NSF
Description
Efficiently wash and sanitize your hands with this AmGood 15 in. x 15 3/4 in. wall-mounted hand sink featuring a gooseneck faucet and side splash guards. Designed to keep your restaurant up to code without sacrificing space, this sink includes a single 12 3/4 in. x 10 in. bowl that 5 in. deep, an 8 in. high backsplash, and additional side splash guards to protect surrounding areas from water splashes.
Its compact, easy-to-clean design allows it to fit in tight spaces and securely attach to the wall, freeing up valuable floor space for other uses. The attractive yet functional design promotes cleanliness in your kitchen.
Constructed from durable 20-gauge type 304 stainless steel, this hand sink is built for long-lasting performance. The corrosion-resistant material ensures reliability when properly maintained, making it ideal for busy commercial environments. This unit includes a gooseneck faucet, 1.5 in. IPS drain basket, and a mounting bracket for easy installation. Pre-punched holes on 4 in. centers make faucet setup hassle-free.
NSF certified, this sink meets the highest standards for public health and safety, ensuring your kitchen remains compliant with health regulations. Whether you're optimizing space or ensuring cleanliness, this stainless steel hand sink with side splash guards provides both functionality and style in a compact form.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.