10-Pin Insert
- Mfr # 4401501
- Zoro # G902016854
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Width
20 in
Height
8 in
Depth
9 in
Construction
Type 304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4401501
- Zoro #
- G902016854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Height
- 8 in
- Depth
- 9 in
- Overall Depth
- 8 3/4 in
- Overall Width
- 19 1/4 in
- Overall Height
- 8 in
- Fits Chest Size
- Fits in Standard Open Racks and Spindle Racks
Details
- Item
- 10-Pin Insert
- Material
- Stainless Steel
- Construction
- Type 304 Stainless Steel
- Features
- Fits in Standard Open Racks and Spindle Racks
- Product Type
- 10-Pin Insert
- Shell Material
- Stainless Steel
Description
10-Pin InsertHeight 8 In., Width 20 In., Depth 9 In., Construction Type 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.