Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.188 in Dia x 0.875 in Length
- Mfr # SPCSP-187-0875
- Zoro # G623411822
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Rockwell Hardness
HV 460-560
Finish
Plain
Material Grade/Class
420
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
3150 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-187-0875
- Zoro #
- G623411822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 3/16 in
Details
- Item
- Coiled Spring Pin, Standard Duty
- Rockwell Hardness
- HV 460-560
- Finish
- Plain
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 3150 lb
- Material
- 420 Stainless Steel
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.188 in Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.