Shop S&G TOOL AID
See all product information
Create Account
MULTI-STEP DRILL TITANIUM
- Mfr # SG15060
- Zoro # G902578697
product price:Â
$
26.75
/ea
Key Features
Shank Type - Machining
No-Slip
Material - Machining
High-Speed Steel
Finish - Machining
Titanium Coated
Size Range
1/8 in to 1/2 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG15060
- Zoro #
- G902578697
- UPC #
- 638570150605
- Country of Origin
- China
Dimensions
- Size Range
- 1/8 in to 1/2 in
Details
- Item
- Multi-Step Drill Bit
- Shank Type - Machining
- No-Slip
- Material - Machining
- High-Speed Steel
- Finish - Machining
- Titanium Coated
- Number of Flutes
- 2
- Step Increment
- 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.