Square Milling Insert, 1/2", SDHX
- Mfr # 7021671
- Zoro # G2904215
product price:Â
$
29.89
/ea
Sold in multiples of 10 for
$298.90
Key Features
Insert Size
1204
Inscribed Circle
1/2 in
Insert Style
SDHX
Rake
Positive
ISO Number
SDHX1204AZR-A88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021671
- Zoro #
- G2904215
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Inscribed Circle
- 1/2 in
- Insert Style
- SDHX
- Rake
- Positive
- ISO Number
- SDHX1204AZR-A88
- Chip-Breaker
- Yes
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Cutting Application
- Finishing
- Clearance Angle
- 15 Degrees
- Shape
- Square
- Coating Process
- CVD
- Manufacturer Grade
- WAK15
- ANSI Code
- SDHX1204AZR-A88
- Measurement System
- Fractional Inch
- Number of Cutting Edges
- 1
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Chip-Breaker Code
- A88
- Primary Material Application
- Cast Iron
- Primary Material Application ISO Code
- K
Dimensions
- Insert Size
- 1204
- Thickness
- 3/16 in
- Cutting Edge Length
- 12.70mm
- Corner Radius
- 0.0200 in
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.