Shop AVERY
See all product information
Create Account
Rectangular Color Coding Labels, 1, PK72
- Mfr # 6722
- Zoro # G902685654
product price:Â
$
2.39
/pk of 72, $0.03/ea
Sold in multiples of 36Â pks for
$86.04
Key Features
Color
Assorted (Neon Yellow, Neon Orange, Neon Green)
Material
Paper
No. of Labels
72
Shape
Rectangle
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6722
- Zoro #
- G902685654
- UPC #
- 072782067229
- Country of Origin
- United States
- Item
- Rectangular Color Coding Labels,1,PK72
- Color
- Assorted (Neon Yellow, Neon Orange, Neon Green)
- Material
- Paper
- No. of Labels
- 72
- Shape
- Rectangle
- Adhesive
- Removable
Description
Rectangular Color Coding Labels,1,PK72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.