Shop ILC
See all product information
Create Account
Replacement for Eiko 05926 replacement light bulb lamp
- Mfr # 05926 EIKO
- Zoro # G903030392
product price:Â
$
79.39
/ea
Key Features
Voltage
230
Watts
750
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05926 EIKO
- Zoro #
- G903030392
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 230
- Watts
- 750
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Shape
- T6
Description
Replacement for Eiko 05926 replacement light bulb lamp