Automatic Float Drain, 22 to 232 psi
- Mfr # M12.FD.0001
- Zoro # G903529117
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Function
Clamps and Tie Rod Kits Connect Multiple Filter Housings, Incident Motor Used to Indicate Premature High Differential Pressure, Mounting Brackets Provide Support to Filters Installed in Flexible Piping Systems or OEM Equipments
Width (In.)
0.95 in
For Use With Model Number
010-055
Connection
Female
Application
Compressed Air Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12.FD.0001
- Zoro #
- G903529117
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Automatic Float Drain
- Function
- Clamps and Tie Rod Kits Connect Multiple Filter Housings, Incident Motor Used to Indicate Premature High Differential Pressure, Mounting Brackets Provide Support to Filters Installed in Flexible Piping Systems or OEM Equipments
- For Use With Model Number
- 010-055
- Connection
- Female
- Application
- Compressed Air Filters
- Provides
- Mounting Brackets Provide Support to Filters Installed in Flexible Piping Systems or OEM Equipment
- Replaces
- PD15NO
- For Use On
- OIL-X Compressed Air Filter, OIL-X EVOLUTION Compressed Air Filter
- Fitting
- 1/4 in to 4 in Models
- Adjustment Range (PSI)
- 22 to 232 psi
- Max. Working Pressure (PSI)
- 232 psi
- Max. Pressure (PSI)
- 232 psi
- Includes
- Clamps, Incident Monitors, Mounting Bracket Kits, O Ring Kits, Replacement Drains, Tie Rod Kits
- Type
- Automatic Float Drain
- Design Type
- Automatic Float Drain
- For Use on Filter
- Parker OIL-X Models 010-055
- Fits
- OIL-X Compressed Air Filter, OIL-X EVOLUTION Compressed Air Filter
Dimensions
- Width (In.)
- 0.95 in
- Base Dia. (In.)
- 0.95 in
- Height (In.)
- 3.23 in
Description
Automatic Float Drain, Includes Clamps, Incident Monitors, Mounting Bracket Kits, O Ring Kits, Replacement Drains, Tie Rod Kits
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.