Flat Face O-Ring Cap Insert Only

  • Mfr # 4129X10PLG
  • Zoro # G903654918
product price: 
$
1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 1
ORFS
Overall Length
0.531
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4129X10PLG
Zoro #
G903654918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.531
Length
0.236
Overall Length (mm)
13.4874

Details

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 1
ORFS
Weight
0.0863
End 1 Connection Type
Male
Adapter Type
Caps & Nuts
End Style
ORFS
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.