Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss to Female O-Ring Boss Straight
- Mfr # 6410X12X16
- Zoro # G303656109
product price:Â
$
11.65
/ea
Key Features
Fitting Thread Type 2
SAE
Fitting Thread Size 1
1-1/16-12
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Size 2
1-5/16-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6410X12X16
- Zoro #
- G303656109
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- SAE
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Material
- Steel
- Fitting Thread Type 1
- SAE
- Weight
- 0.44
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Male
- End 2 Connection Type
- Female
- Body Material
- Steel
Dimensions
- Fitting Thread Size 1
- 1-1/16-12
- Fitting Thread Size 2
- 1-5/16-12
- Hex Size
- 1.625
- Overall Length
- 1.88
- Overall Length (mm)
- 47.752
- Hex Size (mm)
- 41.275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.