TD-042EDMO 10 x 42 mm. 3D Series Binoculars w/High Definition Optics and ED Glass Mossy Oak

  • Mfr # TD-042EDMO
  • Zoro # G903902095
product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

Magnification
10x
Prism Type
BAK-4
Optical Lens Coating
Fully Multi-Coated with ED Glass
Color
Mossy Oak Camouflage
Includes
3D TD-042EDMO Binocular Deluxe Carry Case Neck Strap Shoulder Harness Lens Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TD-042EDMO
Zoro #
G903902095
UPC #
750668011428
Country of Origin
China

Details

Magnification
10x
Prism Type
BAK-4
Optical Lens Coating
Fully Multi-Coated with ED Glass
Color
Mossy Oak Camouflage
Includes
3D TD-042EDMO Binocular Deluxe Carry Case Neck Strap Shoulder Harness Lens Cloth
Field of View
314 ft. at 1,000 yards

Description

The TD-042EDMOTM from Carson Optical is an 10x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass and special Mossy OakTM Armor to give you the brightest, and clearest image possible. TD-042EDMOTM Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars.Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect for eyeglass wearers. The precisely placed thumb grooves, “just right” texturing and all-over lightweight body ergonomics make the 3D Series Binoculars perfect for long hunts or bird watching expeditions. The TD-042EDMOTM is also perfect outdoor activities or sporting events.

Specification
  • Magnification - 10x
  • Objective Lens Diameter - 42 mm.
  • Prism Type - BAK-4
  • Lens Coating - Fully Multi-Coated with ED Glass
  • Field of View (at 100 m./at 100yds.) - 314 ft. at 1,000 yards
  • Eye Relief - 16 mm.
  • Weight - 1.4 lbs.
  • Dimensions - 5.5 x 5 x 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews