Shop CARSON OPTICAL
Create Account
TM-025 10 x 25 mm. Compact Binoculars
- Mfr # TM-025
- Zoro # G903751969
product price:Â
$
58.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-025
- Zoro #
- G903751969
- UPC #
- 750668010827
- Country of Origin
- China
Description
The Carson TrailMaxx 10x25mm binocular is extremely durable, compact and lightweight. Weighing only 0.61 pounds, it is the perfect binocular to take with you to concerts, sporting events, camping, hiking, traveling and so much more! The TrailMaxx 10x25mm binoculars has a center focusing knob with barrels that fold in which allows for easy storage. The multi-coated lenses will allow for crystal clear images. The TrailMaxx binoculars come included with a pouch, strap and lens cloth.
Specification- Magnification - 10x
- Objective Lens Diameter - 25 mm.
- Prism Type - BAK-7
- Lens Coating - Multi Coated
- Field of View (at 100m/at 100yds.) - 288' at 1,000 yards
- Eye Relief - 10.5 mm.
- Weight - 0.61 lbs.
- Dimension - 4.125 x 1.375 x 4.625 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.