Koto LED Module

  • Mfr # ELK0735
  • Zoro # G904081805
product price: 
$
57.15
/ea

Key Features

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
830 lm
Dimmable
Triac/ELV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELK0735
Zoro #
G904081805
UPC #
633999048731
Country of Origin
China

Details

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
830 lm
Dimmable
Triac/ELV
Max. Fixture Wattage
10 W
CRI
95
Beam Angle
38 Degrees
Standards
Suitable for Wet Locations

Description

Works with 2′′, 3′′, 4′′, 5 & 6 Recessed Housings and KotoTM Trims


  • Integrated 120V Dimmable Driver Triac/ELV
  • Excellent color rendering 95+ CRI
  • Sunset Module ELK09SD & ELK11SD starts from 3000K and dims to 1800K
  • Human Centric Module ELK11HC starts from 4000K and dims to 2200K
  • Works in 2′′, 3′′, 4′′ and 6′′ ELCO housings with KotoTM twist-on
  • Energy Star Certified
  • Title 24 JA8-2019 Compliant
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), Snoot (L50), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Covered by U.S. PATENTS and Patents Pending

Ratings & reviews