Shop WESTGATE
See all product information
Create Account
SCX SUPERIOR ARCHITECTURAL SERIES, 30W, 5000K, White
- Mfr # SCX-3FT-30W-50K-D
- Zoro # G424886324
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Dimmable
0~10V Dimmable
Lens
Polycarbonate
Power Factor
>0.95
Color Temperature
5000 K
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX-3FT-30W-50K-D
- Zoro #
- G424886324
- UPC #
- 845060029895
- Country of Origin
- China
- Dimmable
- 0~10V Dimmable
- Lens
- Polycarbonate
- Power Factor
- >0.95
- Color Temperature
- 5000 K
- CRI
- >80
- Fixture Item
- Scx Superior Architectural Series
- Lumens
- 3630LM
- Lighting Technology
- LED
- Voltage
- 120V to 277V
- Fixture Housing Material
- Aluminum
- Max. Fixture Wattage
- 30W
- IP Rating
- IP54
- Fixture Temp. Range
- -13°F~104°F
- Housing Finish
- White
- Weight
- 4.85 lb
- Standards
- UL
- Rated Life
- 50,000hr
Dimensions
- Width
- 2.76 in
- Height
- 3.35 in
- Length
- 35.71 in
Description
The Westgate SCX-3FT-30W-50K-D is a scx superior architectural series. It delivers 3630LM of 5000K light at 30W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.