Internal / Ring Gears
- Mfr # SI3-60
- Zoro # G904841720
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
60
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Metric Module Pitch
3
Precision Class
JIS N8 (JIS B1702-1:1998)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SI3-60
- Zoro #
- G904841720
- UPC #
- -
- Country of Origin
- Japan
- Item
- Internal Ring Gear
- Number of Teeth
- 60
- Material
- Carbon Steel
- Maximum Teeth Hardness
- 194 HB
- Metric Module Pitch
- 3
- Precision Class
- JIS N8 (JIS B1702-1:1998)
- System of Measurement
- Metric
- Gear Shape
- T1
- Finish
- Black Oxide
- Material Grade
- S45C
- Pressure Angle
- 20 Degrees
- Shell Material
- Carbon Steel
Dimensions
- Face Width
- 30 mm
- Outside Diameter
- 250 mm
- Inside Diameter
- 174 mm
- Pitch Diameter
- 180 mm
Description
Internal / Ring Gears
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.