Shop IGUS
See all product information
Create Account
SleeveBearing, 5/16", Polymer, Blk, PK5
- Mfr # TSI-0506-04
- Zoro # G3418816
product price:Â
$
26.49
/pk of 5, $5.30/ea
Key Features
Inside Dia.
5/16 in
Outside Dia.
3/8 in
Material
Plastic
Max. Pv
37,000 lb/sq in-fpm
Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSI-0506-04
- Zoro #
- G3418816
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Max. Pv
- 37,000 lb/sq in-fpm
- Temp. Range (F)
- -149 Degrees to 485 Degrees F
- Lubrication
- No Lube System
- Color
- Black
- Maximum Temperature
- 599 Degrees F
- Minimum Temperature
- -148 Degrees F
- System of Measurement
- Inch
- Application
- Aviation, Beverage Production and Packaging, Clean Room, Plastics Processing, Woodworking
- Plain Bearing Material
- Polymer
- Maximum PV
- 37,700 lb/sq in-fpm
- For Environment
- Food and Beverage
- Resistance Properties
- Chemical-Resistant, Wear-Resistant
- Load Direction
- Radial
- For Housing Bore Range
- 0.3747 to 0.3753 in
- Standards
- ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
- Material Group
- Plastic
- Wire Color
- Black
Dimensions
- Inside Dia.
- 5/16 in
- Outside Dia.
- 3/8 in
- Length
- 1/4 in
- Outside Diameter
- 3/8 in
- For Shaft Size
- 0.3106 to 0.3115 in
- Bore Diameter
- 5/16 in
- Overall Length
- 1/4 in
- Bevel Length
- 0.019 in
- Wire Rope Length
- 1/4 in
Description
Sleeve Bearing, Bore Diameter 5/16 in, For Environment Food and Beverage, For Housing Bore Range 0.3747 to 0.3753 in, For Shaft Size 0.3106 to 0.3115 in, Lubricant Material Not Applicable, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 3/8 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production and Packaging, Clean Room, Plastics Processing, Woodworking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.