Simplex 50 Replacement Face Insert, Mid
- Mfr # 3203.05
- Zoro # G904857776
product price:Â
$
15.15
/ea
Key Features
Face Diameter
1.96
Overall Length
2
Features
Non-marring
For Use With
Halder Simplex Mallets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3203.05
- Zoro #
- G904857776
- UPC #
- 04030618301035
- Country of Origin
- Germany
- Item
- Simplex 50 Replacement Face Insert,Mid
- Features
- Non-marring
- For Use With
- Halder Simplex Mallets
Dimensions
- Face Diameter
- 1.96
- Overall Length
- 2
Description
Simplex 50 Replacement Face Insert,Mid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.