Shop QUOIZEL
See all product information
Create Account
Stellar Flush Mount
- Mfr # PCSL1616C
- Zoro # G906153258
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120V
Watts
60
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCSL1616C
- Zoro #
- G906153258
- UPC #
- 611728209035
- Country of Origin
- China
- Housing Finish
- Polished Chrome
- Lamp Type
- Incandescent
- Voltage
- 120V
- Watts
- 60
- Dimmable
- Yes
- Glass Color
- Chrome
- Item
- Flush Mount
- Standards
- ETL Listed
- Lamp Included
- No
- Color
- Chrome
- Lighting Certification
- ETL
- Includes
- Installation Guide
- Fixture Wattage
- 60
- Housing Material
- Steel
- Indoor or Outdoor
- Indoor
- Application
- Home Lighting
- Bulb Base Type
- Medium Base
- FINISH
- Polished Chrome
Dimensions
- Length
- 4.5
- Width
- 16
- Diameter
- 16
- Overall Width (In)
- 16
- Depth (In)
- 16
Description
Stellar from the Quoizel Platinum Collection is a beautifully designed floating flush mount. The amber yellow and clear jewels on the shade bring life to the white painted glass and the intricate detail of the two clear swirling lines add a little twinkle to this stunning piece.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.