Shop VAXCEL
See all product information
Create Account
Shelby Mini Pendant Light, Matte Black, White Marble Glass, 5.25-In. Wide
- Mfr # P0479
- Zoro # G424219023
product price:Â
$
71.99
/ea
Key Features
Shade Name
White Marble Glass
Material
Steel
Height
8.25 in
Finish
Matte Black
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0479
- Zoro #
- G424219023
- UPC #
- 884656761979
- Country of Origin
- Cambodia
- Shade Name
- White Marble Glass
- Material
- Steel
- Finish
- Matte Black
- Shade Material
- Glass
- Slope Ceiling Adaptable
- Yes
- Max. Watts per Bulb
- 60 W
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Series
- Shelby
- Number of Lights
- 1
- Location Rating
- Dry
- Lamp Base
- E26 Medium
- Voltage
- 120V
- Lamp Included
- No
- Style
- Transitional
- Item
- Mini Pendant
- Color
- Black
Dimensions
- Height
- 8.25 in
- Length
- 5.25 in
- Width
- 5.25 in
- Size
- 5.25" W x 6.75" H x 5.25" D
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
Description
Illuminate your kitchen island or eat-in space with the Shelby 1 Light Mini Pendant. Its classic design and matte black finish combined with the white marbled glass add a touch of timeless sophistication for both transitional and contemporary spaces. The elongated dome-shaped glass shade emits a soft, diffused light, creating a warm and inviting atmosphere that is perfect for hanging out or doing homework. Its versatile design makes it an ideal choice for kitchen islands, breakfast nooks, hallways, or bedside lighting in spaces that blend modern comfort with elevated style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.