Shop HARRIS

Regulator

  • Mfr # 743050000C
  • Zoro # G906600745

product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Body Material
316L Stainless Steel
Standards
CGA E-4
Seal Material
PTFE
Application
Corrosive Gas, High Purity Gas
Control Type
Knob
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
743050000C
Zoro #
G906600745
UPC #
725636337671
Country of Origin
United States

Dimensions

Gauge Diameter
2 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
High Purity Gas Regulator
Body Material
316L Stainless Steel
Standards
CGA E-4
Seal Material
PTFE
Application
Corrosive Gas, High Purity Gas
Control Type
Knob
Outlet Pressure (Maximum)
50 psig
Diaphragm Material
Stainless Steel
Flow Coefficient
0.08
Regulator Series
HP743
Compatible Gas Type
Ammonia, Chlorine, Hydrogen Chloride, Hydrogen Sulfide, Nitrogen Dioxide, Sulfur Dioxide
Inlet Pressure (Maximum)
3,000 psig
Bonnet Material
Chrome Plated Brass
Filter Material
316 Stainless Steel
Outlet Connection Type
FNPT
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Maximum Gauge Outlet Pressure
100 psig
Number of Stages
Single Stage
Manufacturer Part Number
743050000C
Features
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
Outlet Pressure (Minimum)
0 psig
Seat Material
PTFE
Gas Purity Rating
99.9999 %
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Inlet Connection Type
NPT
Maximum Inlet Pressure
3,000 psig

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Ammonia, Chlorine, Hydrogen Chloride, Hydrogen Sulfide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.