Shop BOSS OFFICE PRODUCTS

Office Chair, 43.5 in H, Black

  • Mfr # B6044AM-BK
  • Zoro # G908061681

product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Seat Height Max.
22 in
Overall Width
27 in
Seat Height Min.
19 in
Standards
CA TB117-2013, MAS Certified Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B6044AM-BK
Zoro #
G908061681
UPC #
751118604429
Country of Origin
China
Item
Office Chair
Seat Color
Black
Standards
CA TB117-2013, MAS Certified Green
Assembled/Unassembled
Unassembled
Base Color
Black
Caster Type
Dual Wheel
Back Color
Black
Back Material
Mesh
Weight Capacity
275 lb
Features
Antimicrobial Surface
Arm Style
Adjustable
Seat Material
Vinyl
Base Material
Nylon
Number of Casters
2
Green Certification or Other Recognition
MAS Certified Green
Adjustable Tilt Tension
Yes
Style Classification
Executive
Tilt Configuration
Upright Locking Tilt
Seat Adjustments
Height
Frame Material
Nylon
Rolling
Yes
Waterfall Seat
Yes
Number of Arms
2
Caster/Glide Material
Nylon
Adjustable Seat
Yes
Support Style
Frame
Number of Casters/Glides
2
Frame Color
Black
Tilting Back
Yes
Arm Adjustment
Height
Adjustable Arms
Yes
Assembly
Unassembled
Number of Feet
5

Dimensions

Seat Height Max.
22 in
Overall Width
27 in
Seat Height Min.
19 in
Seat Width
19 1/2 in
Seat Depth
18 1/2 in
Back Width
19 1/2 in
Overall Height
43 1/2 in
Back Height
23 1/2 in
Overall Depth
27 in
Maximum Overall Height
43 1/2 in
Minimum Seat Height
19 in
Minimum Overall Height
40 1/2 in
Caster/Glide Diameter
2 in
Maximum Seat Height
22 in
Notional Size
Standard
Minimum Arm Height
25 in
Seat Thickness
4 in
Maximum Arm Height
31 in
Fits Chest Size
Antimicrobial Surface

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 22 in, Maximum Overall Height 43 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 19 1/2 in, Seat Material Vinyl, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.