Office Chair, 51 1/2 in H, Silver

  • Mfr # B8871-Bkgy
  • Zoro # G005386489
product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Features
It Features a Designer Stitched Back Cushion and Pivoting Hinge Arms That Allow the Seat and Back to Move Independently in Tandem with the 2-To-1 Synchro Tilt Mechanism and Adjustable Tilt Tension Control, The Chair's Seat Tilt Allows It to Be Locked in any Position within the Tilt Range for a Truly Personalized Seating Experience, This Hinged Arm Executive Chair is Beautifully Upholstered in Black and Grey Caressoft Upholstery for the Kind of Comfort and Durability Required for a Long Day at the Office
Number of Casters
2
Weight Capacity
275 lb
Back Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B8871-Bkgy
Zoro #
G005386489
UPC #
751118887136
Country of Origin
China

Dimensions

Seat Depth
20 in
Overall Height
48 in
Back Height
32 in
Overall Width
27 in
Seat Height Min.
19 in
Back Width
21 in
Overall Depth
28 in
Seat Height Max.
22 1/2 in
Seat Width
21 1/2 in
Caster/Glide Diameter
2 in
Maximum Seat Height
22 1/2 in
Maximum Overall Height
51 1/2 in
Seat Thickness
4 in
Minimum Seat Height
19 in
Maximum Arm Height
31 1/2 in
Minimum Overall Height
48 in
Minimum Arm Height
28 in
Notional Size
Standard

Details

Style
Task Chair
Item
Office Chair
Features
It Features a Designer Stitched Back Cushion and Pivoting Hinge Arms That Allow the Seat and Back to Move Independently in Tandem with the 2-To-1 Synchro Tilt Mechanism and Adjustable Tilt Tension Control, The Chair's Seat Tilt Allows It to Be Locked in any Position within the Tilt Range for a Truly Personalized Seating Experience, This Hinged Arm Executive Chair is Beautifully Upholstered in Black and Grey Caressoft Upholstery for the Kind of Comfort and Durability Required for a Long Day at the Office
Number of Casters
2
Weight Capacity
275 lb
Back Color
Black
Base Material
Nylon
Seat Material
Caressoftplus
Base Color
Black
Standards
CA TB117-2013, MAS Certified Green
Back Material
Vinyl
Assembled/Unassembled
Assembled
Back Tilt Backward
None
Caster Type
Dual Wheel
Arm Style
Adjustable
Seat Color
Black, Gray
Back Tilt Forward
None
Green Certification or Other Recognition
MAS Certified Green
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Adjustable Arms
No
Number of Casters/Glides
2
Rolling
Yes
Adjustable Seat
Yes
Style Classification
Executive
Number of Feet
5
Assembly
Unassembled
Frame Material
Nylon
Tilting Back
Yes
Adjustable Tilt Tension
Yes
Frame Color
Silver
Caster/Glide Material
Nylon
Seat Adjustments
Height
Number of Arms
2
Waterfall Seat
Yes
Tilt Configuration
Upright Locking Tilt
Support Style
Frame

Description

Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 28 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 51 1/2 in, Seat Color Black, Gray, Frame Color Silver, Seat Thickness 4 in, Back Color Black, Seat Depth 20 in, Seat Width 21 1/2 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.