Shop ESCO EQUIPMENT
See all product information
Create Account
Intermediate Pitman Arm Puller
- Mfr # 40321
- Zoro # G908595704
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
For Use With
Most Class 3-5 Trucks and Equipment (Commonly used Vehicle Types: Chevy 3500/5500, Dodge Ram 3500/5500, Ford F-350/550, Isuzu and NPR)
Number of Pieces
1
Material
Steel
Application
Transportation Equipment
Length
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40321
- Zoro #
- G908595704
- UPC #
- 816904025229
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4 1/4 in
- Height
- 5 in
- Width
- 3 1/2 in
Details
- Item
- Intermediate Pitman Arm Puller
- For Use With
- Most Class 3-5 Trucks and Equipment (Commonly used Vehicle Types: Chevy 3500/5500, Dodge Ram 3500/5500, Ford F-350/550, Isuzu and NPR)
- Number of Pieces
- 1
- Material
- Steel
- Application
- Transportation Equipment
- Compatible with Make/Model/Year
- Chevy 3500/5500, Dodge Ram 3500/5500, Ford F-350/550, Isuzu, NPR
- Weight Capacity
- 5.4 lb
- Tool Type
- Arm Puller
- Color
- Black
- For Vehicle Tool Category
- Driveline
- Characteristics
- Shell Material
- Steel
- Wire Color
- Black
Description
Intermediate Pitman Arm Puller, Tool Type Arm Puller, Length 4 1/4 in, Width 3 1/2 in, Height 5 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Driveline, Color Black, Includes Not Applicable, Number of Pieces 1, Application Transportation Equipment, Weight Capacity 5.4 lb, Compatible with Make/Model/Year Chevy 3500/5500, Dodge Ram 3500/5500, Ford F-350/550, Isuzu, NPR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.