Shop NICHOLSON
See all product information
Create Account
6" Flat Double Cut Bastard File - Carded
- Mfr # 21867NN
- Zoro # G3526105
product price:Â
$
9.85
/ea
Key Features
Profile Shape
Rectangular
Length
7.79 in
Thickness
1/8 in
Number of Cut Edges
4
File Length without Tang
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21867NN
- Zoro #
- G3526105
- UPC #
- 037103333636
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Number of Cut Edges
- 4
- Taper
- Regular Taper
- Rigidity
- Rigid
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- File Coarseness
- Bastard Cut
- Includes Handle
- No
- File Type
- Machinists File
- Face Cut Style
- Double-Cut
- Edge Cut Style
- Single
- File Body Finish
- Natural
- Material
- Steel
Dimensions
- Length
- 7.79 in
- Thickness
- 1/8 in
- File Length without Tang
- 6 in
- File Width
- 19/32 in
- Width
- 0.59 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/8 in, File Width 19/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.