Shop NGK
See all product information
Laser Iridium Spark Plug, Ngk 91121
Mfr # 91121
Zoro # G908635387
product price:Â $16.95
/eaKey Features
Thread Pitch
1.25 mm
Seat Type
Gasket
Hex Size
9/16 in
Insulator Projection
Projected
Resistor
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91121
Zoro #
G908635387
UPC #
87295911211
Country of Origin
Japan
Dimensions
Hex Size
9/16 in
Thread Dia.
12 mm
Gap Size
.028 in
Size
0.6 mm
Details
Thread Pitch
1.25 mm
Seat Type
Gasket
Insulator Projection
Projected
Resistor
Yes
Type
Fine Wire
Material
Platinum
Terminal Type
Solid
Description
NGK 91121
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.