Shop RULAND

Disc Coupling

  • Mfr # DCDK50-45MM-1 3/4"-A
  • Zoro # G908678216

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Bore Tolerance
+0.001/-0.000 in
Hub Material
Aluminum
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Zero Backlash
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCDK50-45MM-1 3/4"-A
Zoro #
G908678216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Keyway Depth 1
3/8 in
Coupling Outside Diameter
3 1/8 in
Minimum Bore Diameter
1 3/4 in
Maximum Bore Diameter
45 mm
Bore Diameter 2
1 3/4 in
Different Bore Sizes
Yes
Keyway Width 1
12 mm
Bore Diameter 1
45 mm
Wire Rope Length
3 63/64 in
Length
3 63/64 in

Details

Item
Disc Coupling
Bore Tolerance
+0.001/-0.000 in
Hub Material
Aluminum
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Zero Backlash
Yes
Bore Type
Round with Keyway
Shaft Locking Type
Clamp On
Number of Discs
2 with Center Spacer
Minimum Operating Temperature
-10 Degrees F
Disc Material Grade
302
Maximum Speed
10,000 RPM
Center Spacer Material
Aluminum
Standards
RoHS3 and REACH Compliant
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Disc Material
Stainless Steel
System of Measurement
Inch

Description

Disc Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 1 3/4 in, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 45 mm, Minimum Bore Diameter 1 3/4 in, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews