Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF211-32

  • Zoro # G023654867


product price: 
$
777.99
/ea
Free Shipping & Returns

Key Features

Center Height
3 3/16 in
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Housing Material Grade
304
For Environment
Food and Beverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF211-32
Zoro #
G023654867
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
3 3/16 in
Overall Length
6 3/8 in
Overall Height
6 3/8 in
Back Side to Center Width
0.984 in
Bore Diameter
2 in
Inner Ring Width
2.19 in
Flange Thickness
25/32 in
Mount Hole Center-to-Center Length
5 1/8 in
Overall Width
2 19/64 in
Mount Hole Center-to-Center Height
5 1/8 in
Mounting Bolt Size
5/8, M16
Mount Hole Size
0.748 in
Length
6 3/8 in

Details

Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Housing Material Grade
304
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Dynamic Load Capacity
7,640 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubricant Material
H-1 Food Grade Grease
Shaft Locking Type
Set Screw
Included Bearing
SUC211-32
Resistance Properties
Corrosion-Resistant
Housing Type
Square
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
5,730 lbf
Number of Mount Holes
4
Split Housing
Not Split
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
System of Measurement
Inch
Features
Cap Ready
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Standards
IP69K
Bearing Insert Type
Radial Ball
Seal Type
Contact
Number of Rows
1
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Housing Material
Stainless Steel
Series
Sentinel Series

Description

Flange Mount Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC211-32, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews