Disc Coupling
- Mfr # MDCD80-30-25-A
- Zoro # G908678230
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Disc Material
Stainless Steel
Maximum Bore Diameter
30 mm
Bore Diameter 1
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDCD80-30-25-A
- Zoro #
- G908678230
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 101.2 mm
- Maximum Bore Diameter
- 30 mm
- Bore Diameter 1
- 30 mm
- Bore Diameter 2
- 25 mm
- Minimum Bore Diameter
- 25 mm
- Coupling Outside Diameter
- 79.4 mm
- Different Bore Sizes
- Yes
- Wire Rope Length
- 101.2 mm
- Length
- 101.2 mm
- Fits Chest Size
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Description
Disc Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 25 mm, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 30 mm, Minimum Bore Diameter 25 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes Yes, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.