V-Belt, 12PK1480, PK, Polyurethane, 58 in, 42-43/64-mm Top Width
- Mfr # 89265060
- Zoro # G508578008
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Micro Ribbed
V-Belt Section
PK
Industry Number
12PK1480
Number of Ribs
12
Top Width
42-43/64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89265060
- Zoro #
- G508578008
- UPC #
- 663023045733
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Micro Ribbed
- V-Belt Section
- PK
- Industry Number
- 12PK1480
- Number of Ribs
- 12
- Material
- Polyurethane
- Reinforcing Cord Material
- Polyester
- Number of Bands
- 12
- Belt Material
- Neoprene
- Maximum Operating Temperature
- 194 Degrees F
- Application
- 25 and 30 hp UP6-Series Rotary Screw Air Compressors
- Resistance Properties
- Heat Resistant, Oil Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Shell Material
- Polyurethane
- Compatible Product Type
- Ingersoll Rand 25 HP (150 psi) and 30 HP (200 psi) UP6-Series Rotary Screw Air Compressors
- Traction Material
- Polyurethane
Dimensions
- Top Width
- 42-43/64 mm
- Thickness
- 4-9/16 mm
- Outside Length
- 58 in
- Belt Trade Size
- PK
Description
The INGERSOLL-RAND - 89265060 is a V-Belt, a type of power transmission belt with a trapezoidal cross-section. This industrial tool is used to transfer rotational force from one pulley to another in machinery, contributing to the efficient operation of devices such as motors and engines. It's designed for use with Ingersoll Rand 25 HP (150 psi) and 30 HP (200 psi) UP6-Series Rotary Screw Air Compressors.
Key Features of the INGERSOLL-RAND - 89265060 V-Belt:
- Belt Material: The belt material is made from Neoprene, a material known for its resilience.
- Number of Bands/Ribs: This V-belt features 12 bands/ribs, which are intended to aid in grip and load distribution.
- Operating Temperature Range: The belt is rated for operation within the temperature range of -22 Degrees F to 194 Degrees F.
- Outside Length & Top Width: With an outside length of 58 inches and top width measurement across its surface being at approximately 42 mm, these dimensions correspond with certain types of industrial machinery or commercial equipment.
- V-Belt Section & Type: Classified under 'PK' section indicating its specific dimensions and compatibility with certain machinery; it's also identified as Micro Ribbed V-Belt further specifying its design features
- Resistance Properties: Heat Resistant and Oil Resistant properties are features designed to cope with challenging environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.