Essentials Cube Robe Hook, Gray
- Mfr # 40511A01
- Zoro # G909577532
product price:Â
$
111.75
/ea
Free Shipping & Returns
Key Features
Bar Length
2.375 in
Material
Metal
Color
Gray
Width
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40511A01
- Zoro #
- G909577532
- UPC #
- 4005176714801
- Country of Origin
- China
- Finish
- Hard Graphite
- Material
- Metal
- Color
- Gray
Dimensions
- Bar Length
- 2.375 in
- Width
- 1.125 in
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.