Shop GROHE
See all product information
Create Account
Essentials Towel Rail 800Mm
- Mfr # 40386A01
- Zoro # G023391724
product price:Â
$
95.89
/ea
Key Features
Height
2.17 in
Finish
Grohe Hard Graphite
Length
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40386A01
- Zoro #
- G023391724
- UPC #
- -
- Country of Origin
- China
- Item
- Bath Towel Bars and Hooks
- Finish
- Grohe Hard Graphite
Dimensions
- Height
- 2.17 in
- Width
- 33.62 in
- Length
- 2.36 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.