Shop ZURN
See all product information
Create Account
Solid 8" to C Ring Pipe Support
- Mfr # P6000-YK8
- Zoro # G9095841
product price:Â
$
63.89
/ea
Key Features
Width
5
Description/Special Features
Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
Height
7.5
Length
0.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6000-YK8
- Zoro #
- G9095841
- UPC #
- 670240413016
- Country of Origin
- Taiwan, Province of China
- Item
- Solid 8" to C Ring Pipe Support
- Description/Special Features
- Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
Dimensions
- Width
- 5
- Height
- 7.5
- Length
- 0.32
Description
Solid 8 In. to C Ring Pipe Support
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.