Shop ANCOR
See all product information
Create Account
160-Piece Heat Shrink Terminals & Connectors Kit
- Mfr # 320101
- Zoro # G909895469
product price:Â
$
82.59
/ea
Key Features
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Insulation Color
Multicolored
Insulation Type
Heat Shrink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320101
- Zoro #
- G909895469
- UPC #
- 91887990751
- Country of Origin
- United States
- Item
- Wire Connector & Terminal Kit
- Insulation Color
- Multicolored
- Insulation Type
- Heat Shrink
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 22 AWG
Description
160-Piece Heat Shrink Terminals & Connectors Kit. Wire management kit including 160 pieces of heat shrink terminals and connectors.Includes:. Butt Connectors: 10 22-18 AWG, 20 16-14 AWG. 10 12-10 AWGTerminals: 15 22-18 AWG #10, 15 16-14 AWG #8. 15 16-14 AWG #10, 15 16-14 AWG 1/4in. 10 12-10 AWG #10, 10 12-10 AWG 1/4in. 10 12-10 AWG 3/8in16-14 AWG female. 10 16-14 AWG male.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.