Shop SPER SCIENTIFIC
See all product information
Create Account
Continuous Alarm Timer
- Mfr # 810045
- Zoro # G909979978
product price:Â
$
19.79
/ea
Key Features
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810045
- Zoro #
- G909979978
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Body Material
- Metal
Description
Select either a bright flashing yellow LED visual alarm or an audible alarm. A memory recalls the last timer setting for reuse. Model 810045 is often used by testing organizations, including Law School Admissions Council LSAC. Built-in stand for benchtop use, clips to a pocket, or sticks to any metal surface with a magnetic back. 2 AAA batteries included. 5 year warranty. Dimension: 3; x 2; x ; 75 x 55 x 15 mm Weight: 2 oz 57 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.