Bluetooth Anemometer
- Mfr # 850020
- Zoro # G909984033
product price:
$
127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850020
- Zoro #
- G909984033
- UPC #
- -
- Country of Origin
- China
Description
Wirelessly display, log, and transfer readings. Sper Scientific’s Bluetooth® Anemometer Meter is small, light, and simple to use. Simultaneously displays air temperature in degrees C or degrees F, and air velocity in 5 units of measure, on the meter’s large 1-1⁄2; high backlit display. Features minimum and maximum hold peak, data hold and moving average functions. The meter offers the convenience of Bluetooth® for wireless communication with free iOS and Android Apps. Results can also be remotely viewed on your smartphone in real time, saved and exported. This enables the meter to be used as a remote wireless probe and as a data logger. Comes ready to use with instructions, tripod screw, and a 9V battery. Replaceable snap-in anemometer vane is available. Dimensions: 213 × 54 × 36 mmWeight: 6 oz. 172 g Specifications Unit of Measure: Range: Resolution: Accuracy: Airspeed m/s 1.10 to 25 0.01 ±3% rdg + 0.30 m/s Airspeed km/h 4.0 to 90 0.1 ±3% rdg + 1.0 km/h Airspeed ft/min 220 to 4920 1 ±3% rdg + 40 ft/min Airspeed mph 2.5 to 56.0 0.1 ±3% rdg + 0.4 MPH Airspeed knots 2.2 to 48.0 0.1 ±3% rdg + 0.4 knots Temperature degrees F 14 to 140 0.1 ±2 degrees F Temperature degrees C -10 to 60 0.1 ±1 degrees C Downloads Instruction Manual Product Brochure Download the Sper Scientific App in the Apple or Google Play store: Comparison Chart Comparison Chart Videos
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.