Shop MIRACLE LED
See all product information
Create Account
Hotel Outdoor LED Lighting Kit, Flood & Bug Lights, 48 Bulbs
- Mfr # 603273
- Zoro # G909990645
original price:Â $383.99 , new price: $345.99 , 9 percent off
new price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic, Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603273
- Zoro #
- G909990645
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 12
- Bulb Base Type
- Medium Screw (E26)
- Bulb Shape
- A19
- Bulb Housing
- Plastic, Aluminum
- Rated Life
- 20,000 hr
- Light Technology
- LED
- Light Appearance
- Deep Warm Amber Glow
- Indoor/Outdoor Usage
- Outdoor
- Standards
- UL Listed
- Rough Service
- Yes
- Shatter-Resistant
- Yes
- Includes
- 48 Bulbs
- Bulb Finish
- Frosted
- Bulb Primary Application
- Outside Door Light, Outdoor Floods, Closet Light, Lamps
- Bulb Operating Temp. Range
- -20 to 60 Degrees C
- Bulb Start Type
- Instant-on
- Features
- A19 Rough Service LED Bulbs
- For Use With
- Household Socket E26 Base
- Bulb Minimum Starting Temperature
- -20 Degrees C
Description
Includes 48 total LED bulbs: 12 amber flood lights, 36 amber bug lights. The Hotel Lighting Outdoor LED Solution Kit lights up the doors facing the outside of any hotel or motel. Amber colored LED bulbs are in the light spectrum invisible to bugs, making them less desirable then bright, cool colored white LEDs. Cool to the touch, these warm glowing bulbs mimic the comforts of a warm campfire. Coming in two sizes, this kit provides smaller, energy-saving 3W LEDs along with high-powered 14W floods. Build with an E26 Standard light base, Miracle LED bulbs can fit most any existing fixture. These high-quality affordable bulbs replace old, incandescent bulbs running at a fraction of the cost.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.