Shop EATON
See all product information
Create Account
Push Button Kit, NEMA, Push Button
- Mfr # C600M1
- Zoro # G910070336
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Includes
Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses
Operator
Push Button
NEMA Enclosure Rating
1, 12, 3, 3R, 3RX, 4, 4X
NEMA Size
0, 00, 1, 1-3/4, 2
Compatible with Series
Freedom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C600M1
- Zoro #
- G910070336
- UPC #
- 786680148293
- Country of Origin
- United States
- Item
- Push Button Kit
- Includes
- Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses
- Operator
- Push Button
- NEMA Enclosure Rating
- 1, 12, 3, 3R, 3RX, 4, 4X
- Compatible with Series
- Freedom
- Starter Style
- NEMA
- Operator Function
- Start/Stop
- Certifications
- UL Listed
- Product Name
- Eaton Freedom NEMA C600 kit
- Compatible Series
- Freedom
Description
Push Button Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.