Shop ACCORTEC
See all product information
Create Account
100% COMPATIBLE:
- Mfr # 470-ABOV-ACC
- Zoro # G910593347
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Cable Jacket Material
Copper
Cable Length
3.28 ft
Cable Type
QSFP28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470-ABOV-ACC
- Zoro #
- G910593347
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- QSFP28 Network
- End 2 Connection Type
- QSFP28 Network
- Cable Jacket Material
- Copper
- Cable Type
- QSFP28
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.