Portable Cord, 16 AWG, 300 V, 250 ft
- Mfr # 01543.35.05
- Zoro # G524158994
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Conductor Insulation Material
EPDM
Jacket Material
CPE
Temperature Rating - Maximum Dry
105 Degrees C
Voltage
300 V
Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01543.35.05
- Zoro #
- G524158994
- UPC #
- -
- Country of Origin
- United States
- Conductor Insulation Material
- EPDM
- Jacket Material
- CPE
- Temperature Rating - Maximum Dry
- 105 Degrees C
- Voltage
- 300 V
- Location
- Indoor, Outdoor
- Conductor Insulation Color
- Black, Green, Red, White
- Number of Strands
- 26
- Number of Ground Conductors
- 1
- Grounding Conductor Material
- Copper
- Ampacity at Maximum Temperature
- 10 A
- Operating Temperature - Minimum
- -50 Degrees C
- Standards
- CSA C22.2 No. 49, MSHA Approved, RoHS Compliant, UL 62
- Conductor Material
- Copper
- Grounding Conductor Insulation Color
- Green
- Series
- Super Vu-Tron(R) Supreme
- Special Features
- High Flexibility, Resistant to Abrasion, Resistant to Moisture, Resistant to Oil, UV Resistant, Water-Resistant, Weather Resistant
- Grounding Conductor Insulation Material
- EPDM
- Number of Conductors
- 4
- Item
- Portable Cord
- Jacket Color
- Yellow
Dimensions
- Overall Length
- 250 ft
- Grounding Conductor Size
- 16 AWG
- Nominal Outside Diameter
- 0.37 in
- Conductor Size
- 16 AWG
- Wire Rope Length
- 250 ft
- Length
- 250 ft
Description
Portable Cord, Number of Conductors 4, Trade Designation SJOOW, Jacket Material CPE, Jacket Color Yellow, Voltage 300 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.