Portable Bluetooth CD Player
- Mfr # CD-60R-BT
- Zoro # G910763986
product price:Â
$
54.39
/ea
Key Features
Color
Black
Length
5.7 in
Radio Overall Width
5.55 in
Depth
1.18 in
AC Power Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD-60R-BT
- Zoro #
- G910763986
- UPC #
- 077283966057
- Country of Origin
- China
- Item
- Portable Bluetooth CD Player
- Color
- Black
- AC Power Included
- Yes
Dimensions
- Length
- 5.7 in
- Radio Overall Width
- 5.55 in
- Depth
- 1.18 in
Description
Portable Bluetooth CD Player
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.