Weather Radio
- Mfr # JEP-950
- Zoro # G325074660
product price:Â
$
94.29
/ea
Key Features
Color
Black/Red
Includes
USB Type-C Charging Cable
Overall Height
8 7/32 in
Includes Display
Display Included
Power Source
Battery, Crank, Solar, USB Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JEP-950
- Zoro #
- G325074660
- UPC #
- 077283979590
- Country of Origin
- China
- Color
- Black/Red
- Includes
- USB Type-C Charging Cable
- Includes Display
- Display Included
- Item
- Weather Radio
- Power Source
- Battery, Crank, Solar, USB Cable
- Passive Alert Monitoring
- General Monitoring
- Radio Bands
- AM, FM, NOAA
- Display Lighting
- Lit Display
- Includes Batteries
- Batteries Included
- Features
- Number of Batteries
- 1
- Alert Style
- Audible Alert, Visual Alert
Dimensions
- Overall Height
- 8 7/32 in
- Overall Width
- 6 15/16 in
- Battery Size
- 5000 mAh
- Overall Depth
- 4 1/4 in
Description
Weather Radio, Black/Red, Includes USB Type-C Charging Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.