File
- Mfr # 61463686650
- Zoro # G910901647
product price:Â
$
25.79
/ea
Sold in multiples of 5 for
$128.95
Key Features
Abrasive Material
Aluminum Oxide
Grade
Fine
Overall Length
4 in
Overall Height
1/4 in
File Shape
Round Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61463686650
- Zoro #
- G910901647
- UPC #
- 61463686650
- Country of Origin
- Mexico
- Item
- File
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- File Shape
- Round Tapered
- Trade Number
- FF644
- Primary Material Application
- Stainless Steel, Carbide, Tool Steel
Dimensions
- Overall Length
- 4 in
- Overall Height
- 1/4 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
File, File Shape Round Tapered, Overall Length 4 in, Overall Width 1/2 in, Overall Height 1/4 in, Abrasive Material Aluminum Oxide, Trade Number FF644, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.